Shop All Lathe Tool Square Blanks
Westward
Tool Bit, HSS w/5 Pct Cobalt, 3/4 In, 5
Mfr # 4WZX3
Zoro # G1256674
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right and Left Hand
- Shank Width 3/4"
- Style Square
- Overall Length 5 in
- Material HSS 5 Percent Cobalt
Product Information
- Brand Westward
- MFR # 4WZX3
- Zoro # G1256674
- UPC # 190735859414
- Country of Origin India
- Category Lathe Tool Square Blanks
Dimensions
Shank Width | 3/4" |
Overall Length | 5 in |
Radius | Sharp Point |
Shank Height | 3/4" |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Details
Cutting Direction | Right and Left Hand |
Style | Square |
Material | HSS 5 Percent Cobalt |
Finish | Uncoated |
Tolerance | 0.005" |
Application | Heavy Cuts On Castings And Forgings |
Angle | 15 Degrees |
Item | Lathe Tool Blank |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Alloy Steel, Mild Steel, Tool Steel |
Material Grade - Machining | 5% Cobalt |
Material - Machining | Cobalt |
End Angle Type | Beveled |
Bevel Angle | 15 Degrees |
Primary Material Application ISO Code | P |
Shop By | Closeouts |
Description
Lathe Tool Blank, Cobalt, Overall Width 3/4 in, Overall Height 3/4 in, Overall Length 5 in, Bevel Angle 15 Degrees , Right and Left Hand, Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 10mm Grip Ring 100mm 3/8 Sq. Drive (3015M.100-10)
- DIABLO RECIP BLADE 9"" 8/10T 2PK (DS0908BFD2)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (45212)
- PROSKIT Mechanics Tool Bag (MTB-1)
- WESTWARD Tool Bit, HSS, 3/16 In, 2 1/2 (4WZX5)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 5/8 In, 4 (4WZX2)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/8 In, 3 (4WZW9)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length (C44551)
- Westward Lathe Tool Square Blanks