Shop All Tool Belts & Pouches
Westward
Tool Belt, Tool Belt, Black, Polyester
Mfr # 13T130
Zoro # G4790055
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Belt
- Color Black
- Features Quick Release Buckle
- Waist Size 29 in to 46 in
Product Information
- Brand Westward
- MFR # 13T130
- Zoro # G4790055
- UPC # 190735742730
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Waist Size | 29 in to 46 in |
Width | 2 in |
Depth | 13/100 in |
Overall Length | 50 in |
Belt Width | 2 in |
Minimum Waist Size | 29 in |
Maximum Waist Size | 46 in |
Details
Item | Tool Belt |
Material | Polyester |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Quick Release Buckle |
Measurement Type | SAE |
SAE or Metric | SAE |
Closure Type | Buckle |
Padded | No |
Primary Application | General Purpose |
Pattern | Solid |
Belt Color | Black |
Thickness | 13/100 in |
Description
With the Westward 13T130 Web Work Belt, you will be able to carry all your tools with ease. This tool belt is a must-have for any handyman or construction worker. It has a quick release buckle and can hold up to 22 lbs of weight. The polyester material makes it durable, while its 2" width means it is comfortable to wear. The belt also features a 50 in. overall length and 13/100 in. depth, which provides plenty of room for storage space. If you are looking for a work belt that will keep your tools organised and easily accessible, this Westward Belt is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Magnetic Head 17.5mm Magnet 1/4 Sq. Drive (2120)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large, Leather (OX-P263305)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- JONARD TOOLS Sharpener, Knife/Scissor, 4 x1.1x 2-1/4 In (KSS-1)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 1 Pockets (5MZL8)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 12 Pockets (13T128)
- WESTWARD Tool Pouch, Tool Pouch, Gold, Leather, 8 Pockets (6NE33)
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- WESTWARD Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (13T127)
- WESTWARD Tool Belt, Tool Belt, Blue, Black, 600D Polyester, 13 Pockets (5MZL1)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- Westward Tool Belts & Pouches