Shop All Tiling Accessories
Westward
Tile/Grout Brush, 2 W x 8-5/16 In L, Nylon
Mfr # 13P555
Zoro # G4789881
original price:
$2.75
14% off
new price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.87 x 2.1 x 8"
- Color White
- Construction Nylon Bristles With Plastic Handle
- Brush Length 2 1/8 in
- Application Clean In Corners And Grout Lines
Product Information
- Brand Westward
- MFR # 13P555
- Zoro # G4789881
- UPC # 190735742587
- Country of Origin Taiwan, Province of China
- Category Tiling Accessories
Dimensions
Size | 0.87 x 2.1 x 8" |
Brush Length | 2 1/8 in |
Brush Width | 7/8 in |
Handle Length | 6 in |
Overall Length | 8 in |
Head Width | 7/8 in |
Details
Item | Tile and Grout Brush |
Color | White |
Construction | Nylon Bristles With Plastic Handle |
Application | Clean In Corners And Grout Lines |
Characteristics | Curved Handle |
Bristle Material | Nylon |
Handle Material | Plastic |
Handle Color | White |
Brush Type | Grout Brush, Tile Brush |
Bristle Color | Black |
Handle Style | Curved |
Bristle Firmness | Stiff |
Description
This Westward Tile and Grout Brush is the perfect tool for cleaning in corners and grout lines. With a curved handle, this tile brush will provide you with better control while you work. The nylon bristles are strong enough to remove stubborn dirt without scratching your tiles or grout. This white tile brush has an overall length of 8 in., a 2 1/10" bristle length, 7/8" brush width, 6 in. handle length and 2 W x 8-5/16 In L size. The Westward Tile and Grout Brush is the best choice for keeping your tiles clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- DRILL AMERICA 1-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8038)
- WESTWARD Grouting Float, 9 x 4 x 5/8 In, Gum Rubber (13P542)
- TUNGALOY Turning Indexable Insert, TPU432 AH, PK10 (6836843)
- WESTWARD Grout Removal Tool, 9 In. (13P556)
- WESTWARD Grout Remover, 2 In Blade, Black (13P559)
- WESTWARD Grout Bag, 12x24 In, Brn, Vinyl w/Metal Tip (13P550)
- BON TOOL Bon 19-129 Seam Roller, 2"square End (19-129)
- BON TOOL Bon 24-165 Linoleum Roller, W/Extension Handle (24-165)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Natural Gray Non-Sanded Grout 10 lb (PBPG0910)
- Westward Tiling Accessories