Shop All Tile Cutting Tools
Westward
Tile Cutter, 12 In Cap, Gray, Chrome-Plated
Mfr # 13P554
Zoro # G4789863
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Cuts Up to 12 in Tiles
- Size 12 in
- Color Gray with Green Base
- Construction Chrome-Plated Steel, Aluminum Alloy Base
- Type Professional
Product Information
- Brand Westward
- MFR # 13P554
- Zoro # G4789863
- UPC # 190735742570
- Country of Origin Taiwan, Province of China
- Category Tile Cutting Tools
Dimensions
Size | 12 in |
Overall Length | 19 1/4 in |
Overall Width | 6 3/4 in |
Handle Length | 11 in |
Details
Item | Tile Cutter |
Capacity | Cuts Up to 12 in Tiles |
Color | Gray with Green Base |
Construction | Chrome-Plated Steel, Aluminum Alloy Base |
Type | Professional |
Characteristics | Heavy Duty Rubber Pads Prevent Tiles From Shifting, Linear Ball Bearing Slides For Smooth Scoring, And Durable Rails With Bumpers |
Application | For Cutting Tile |
Includes | Replacemnet Blade |
Product Type | Tile Cutter |
Handle Material | Steel |
Compatible Thickness - Maximum | 1/4 in |
Blade Material | Steel |
Description
Tile Cutter, Blade Material Steel, Compatible Thickness - Maximum 1/4 in, Cutting Length - Diagonal Not Applicable, Cutting Length - Straight Not Applicable, Handle Length 11 in, Handle Material Steel, Includes Replacemnet Blade, Overall Length 19 1/4 in, Overall Width 6 3/4 in, Product Type Tile Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #8 (C23206)
- DIABLO Hole Saw 1-5/16" (DHS1312)
- VERMONT GAGE Pin Gage, Plus, 0.260 In, Black (911126000)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- WESTWARD Tile Nipper, 8 In, Blue, Tungsten Carbide (13P557)
- WESTWARD Tile Cutting Pliers, 8 In, Orange, Carbide (13P558)
- WESTWARD Grout Saw, 12 In, Blue (13P552)
- WESTWARD Ceramic Tile File, 12 In, Blk/Blu, SoftGrip (13P553)
- WESTWARD Vinyl Tile Cutter, 12 In Cap. (13P502)
- MAKINEX Tile Smasher Head Complete - Hilti V2 (TSHC-HS-US-V2)
- DIAMOND TILE MB-65207 1 dia. Tile Drill Bit (DI9822)
- Westward Tiling Tools