Shop All Hand Files and Rasps
Westward
Three Square File, 6 In, 47/48 TPI
Mfr # 12F769
Zoro # G5141814
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 12F769
- Zoro # G5141814
- UPC # 190735739204
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/2 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Double |
Teeth per Inch | 47, 48 |
File Coarseness | Bastard Cut |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Includes Handle | No |
Rigidity | Rigid |
Edge Cut Style | Single |
Taper | Taper Towards Point |
File Type | Triangular File |
File Body Finish | Natural |
Number of Cut Edges | 6 |
Shape | Triangular |
Description
Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 1/2 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 47, 48, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18001)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033M)
- DASCO CHISEL UTLTY GRD 12X1.25 (G337)
- DYNABRADE $SANDER NON-VAC 6" RANDOM ORBIT 3/8" (DB59010)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- WESTWARD File, Double Groove, 14 In (10Z689)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 5 Pc (10Z756)
- WESTWARD Three Square File, 4 In, 49/50 TPI (12F775)
- WESTWARD Flat File, 8 In, Bastard, Machinists (1NFP1)
- Westward Hand Files and Rasps