Shop All Hand Files and Rasps
Westward
Three Square File, 4 In, 49/50 TPI
Mfr # 12F775
Zoro # G5089384
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 4 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 12F775
- Zoro # G5089384
- UPC # 190735739266
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 3/8 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Double |
Teeth per Inch | 49, 50 |
File Style | American Pattern File |
File Type | Triangular File |
Face Cut Style | Single-Cut |
Rigidity | Rigid |
Includes Handle | No |
File Coarseness | Bastard Cut |
Edge Cut Style | Single |
File Body Finish | Natural |
Taper | Taper Towards Point |
Number of Cut Edges | 6 |
Shape | Triangular |
Description
Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, File Width 3/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw and Battery Kit (2722-20, 48-11-1812)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- TITAN REPLACEMENT HEAD F/TL12047 (TL12021)
- DRILL AMERICA 19/32" HSS Spiral Flute Hand Reamer (DWRRHDSP19/32)
- WESTWARD Three Square File, 10 In, 33/35 TPI (12F771)
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F839)
- WESTWARD General Purpose File Set, Ergonomic, 9 piece (1NFK8)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- SIMONDS Warding File, Swiss, Rect., #2/Double (84289000)
- Westward Cutting and Shaping Tools