Shop All Hand Files and Rasps
Westward
Three Square File, 10 In, 33/35 TPI
Mfr # 12F771
Zoro # G5089366
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 12F771
- Zoro # G5089366
- UPC # 190735739228
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 3/4 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second/Double |
Teeth per Inch | 33, 35 |
File Type | Triangular File |
Edge Cut Style | Single |
File Coarseness | Second Cut |
File Body Finish | Natural |
Face Cut Style | Double-Cut |
Includes Handle | No |
Taper | Taper Towards Point |
File Style | American Pattern File |
Rigidity | Rigid |
Number of Cut Edges | 6 |
Shape | Triangular |
Description
Triangular File, File Coarseness Second Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, File Width 3/4 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 33, 35, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- ROBERTS Adhesive Nozzle, 3 In. W (10-981-25)
- QUIKRETE 50LB NonShrink Grout (1585-00)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTWARD File, Double Groove, 12 In (10Z687)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- WESTWARD Mill File, Bastard Cut, Rect, 6 In L (10Z701)
- WESTWARD Slim Taper File, American, 6 In L (1NFT9)
- WESTWARD Mill Blunt File, 8 In L, Ergo Handle (1NFV5)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA59)
- PFERD 10" Half Round File - DIY Packaged - Second Cut, with Handle (11027P)
- Westward Cutting and Shaping Tools