Shop All Arc Welding Rod
Westward
Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10
Mfr # 49H755
Zoro # G7563193
original price:
$106.99
2% off
new price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Thoriated
- Type Thoriated
- Dia. 5/32 in
- Diameter 5/32 in
- AWS Classification EWTh-2
Product Information
- Brand Westward
- MFR # 49H755
- Zoro # G7563193
- UPC # 190735847633
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 5/32 in |
Diameter | 5/32 in |
Overall Diameter | 0.15625 in |
Dia x Length | 5/32 in x 7 in |
Overall Length | 7 in |
Details
Item | Tungsten Electrode |
Material | 2% Thoriated |
Type | Thoriated |
AWS Classification | EWTh-2 |
Container | 0.09 lb Box |
Standards | AWS A5.12 |
Electrode Material | Tungsten |
Features | Extremely Long Lasting and Highly Durable |
Welding Processes | TIG Welding (GTAW) |
Welding Current Designation | AC/DC |
Weight | 0.99 lb |
Qty + UOM | 10 PK |
Chemical Composition | Thoriated |
Color | Red |
For Material Type | Copper, Nickel, Stainless Steel, Titanium |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWTh-2, Chemical Composition Thoriated, Color Red, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 0.15625 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Extremely Long Lasting and Highly Durable, Standards AWS A5.12, Weight 0.99 lb, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/8" x 36" (S218)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- TECHSPRAY Eco-Stencil Cleaning Wipes (1570-100DSP)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1096)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 1 lb. (20YD11)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 5 lb. (20YD22)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC450, 5 lb. (31GH32)
- WESTWARD 12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb. (31GG41)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E6013, 50 lb. (20YD18)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 10 lb. (41R244)
- Westward Arc Welding Rod