Shop All Arc Welding Rod
Westward
Thoriated Tungsten Electrode 3/64" Dia., AWS A5.12, PK10
Mfr # 49H751
Zoro # G7568881
original price:
$13.63
15% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Thoriated
- Dia. 3/64 in
- Type Thoriated
- Diameter 0.04 in
- AWS Classification EWTh-2
Product Information
- Brand Westward
- MFR # 49H751
- Zoro # G7568881
- UPC # 190735847596
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/64 in |
Diameter | 0.04 in |
Overall Diameter | 0.04 in |
Overall Length | 7 in |
Dia x Length | 0.04 in x 7 in |
Details
Item | Tungsten Electrode |
Material | 2% Thoriated |
Type | Thoriated |
AWS Classification | EWTh-2 |
Container | 0.09 lb Box |
Standards | AWS A5.12 |
Welding Processes | TIG Welding (GTAW) |
For Material Type | Copper, Nickel, Stainless Steel, Titanium |
Welding Current Designation | AC/DC |
Color | Red |
Electrode Material | Tungsten |
Chemical Composition | Thoriated |
Features | Extremely Long Lasting and Highly Durable |
Qty + UOM | 10 PK |
Weight | 0.13 lb |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWTh-2, Chemical Composition Thoriated, Color Red, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 0.04 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Extremely Long Lasting and Highly Durable, Standards AWS A5.12, Weight 0.13 lb, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster16 Replacement Screen Stack, 3/32" Electrodes (A-MN16SS-332)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7014, 50 lb. (20YD37)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (M300)
- THERMAL DYNAMICS Plasma Cut Tip, 105A, For PCH100, PK10 (8-7505)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 1 lb. (30XN56)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018, 1 lb. (20YD41)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE3Z, PK10 (31GH74)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E410-16, 5 lb. (23XL71)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack (SE7018AC125-1DP)
- Westward Arc Welding Rod