Shop All Battery Testers
Westward
Tester, Battery, 200 A
Mfr # 3Z634
Zoro # G3503726
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 200-Amp Load Type Battery Tester
- Load Ranges 200 A
- Voltage Range 6 to 12V
- Works With 6V and 12V Batteries
- Includes Instructions
Product Information
- Brand Westward
- MFR # 3Z634
- Zoro # G3503726
- UPC # 190735825242
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Height (In.) | 12 1/2 in |
Width (In.) | 9 in |
Depth (In.) | 7 3/4 in |
Manufacturer Warranty Length | 6 mo |
Overall Depth | 7 3/4 in |
Display Size | 15 cm |
Overall Width | 9 in |
Overall Height | 12 1/2 in |
Description
Battery Tester, Product Type Battery Load Tester, Overall Width 9 in, Overall Height 12 1/2 in, Overall Depth 7 3/4 in, Batteries Tested 12V, 6V, Load Amperage 200 A, Maximum Input Voltage 12 V DC, Minimum Input Voltage 6 V DC, Maximum Cold Cranking Amperage 2,000 A, Minimum Cold Cranking Amperage 20 A, Display Type Analog, Number of Test Leads 2, Includes Tester Batteries No, Digital Display Screen Type No Display, Tester Battery Voltage Not Applicable, Tester Number of Batteries Required 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 15 In to 0 to 15 In H2O (2330)
- LDI INDUSTRIES Thermometer, Dial (G615-07-A-1)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 5135 In & Outdoor Thermometer (6230361)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- WESTWARD Refractometer, Handheld (1EFX8)
- WESTWARD Circuit Tracer Kit, 18/24/36V (1EKN5)
- WESTWARD Circuit Tester, 6/12/24V (1EKN8)
- WESTWARD Battery Tester, Professional (1EFX5)
- ASSOCIATED EQUIPMENT Variable Load Tester, Digital, 600 Amps (6039)
- Westward Battery Testers