Shop All Dial Indicators
Westward
Test Indicator, 1 In Dia, 0.02 In
Mfr # 6XU91
Zoro # G0503596
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.02 in
- Includes 3 Dovetail Mountings, 2 Dovetail Extensions And Molded Case
- Reading Balanced
- Bearing Type Jeweled
Product Information
- Brand Westward
- MFR # 6XU91
- Zoro # G0503596
- UPC # 190735888704
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 1 in |
Details
Graduations | 0.0005 in |
Range | 0 in to 0.02 in |
Includes | 3 Dovetail Mountings, 2 Dovetail Extensions And Molded Case |
Reading | Balanced |
Bearing Type | Jeweled |
Dial Reading | 0-10-0 |
Item | Horizontal Dial Test Indicator |
Range per Revolution | 0.0200 in |
Dial Color | White |
Operation Type | Lever-Style |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.02 in, Graduations 0.0005 in, Dial Color White, Dial Reading 0-10-0, Dial Size 1 in, Operation Type Lever-Style, Range per Revolution 0.0200 in, Bearing Type Jeweled, Includes 3 Dovetail Mountings, 2 Dovetail Extensions And Molded Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792990)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- ECLIPSE 62 Piece Screwdriver Bit Set, 1/4" (800-081)
- WESTWARD Chrome Flex Mag Set (2YNK2)
- WESTWARD Magnetic Base, Indicator Set, 0.001 In (2YNE1)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In (4KU81)
- WESTWARD Magnetic Base, Indicator Set, 0.0001 In (2YND9)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708ACZ)
- MITUTOYO Micrometer, Outside, Anvils, 100mm (104-139A)
- Westward Dial Indicators