Shop All Magnifiers
Westward
Telescoping Magnifier, Round, Power 3X
Mfr # 1VUA4
Zoro # G0769343
original price:
$7.39
1% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 3X
- Diopter 10D
- Focal Distance 10 cm
- Lens Dia. 2 in
- Features Soft Rubber Grip, Ergonomic Handle
Product Information
- Brand Westward
- MFR # 1VUA4
- Zoro # G0769343
- UPC # 190735757932
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 2 in |
Overall Length | 6 in to 25 in |
Lens Diameter | 2 in |
Details
Item | Telescoping Magnifier |
Power | 3X |
Diopter | 10D |
Focal Distance | 10 cm |
Features | Soft Rubber Grip, Ergonomic Handle |
Lens | Acrylic |
Description
Telescoping Magnifier, Power 3X, Diopter 10D, Focal Distance 10 cm, Lens Diameter 2 in, Features Soft Rubber Grip, Ergonomic Handle, Lens Acrylic, Overall Length 6 in to 25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #16 (C70149)
- SURTEK Octagonal 6Pound Steel Hammer, Wood Handle (MARR6)
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- WESTWARD Magnifier, Pocket, 40x (6XY17)
- WESTWARD Multi-Function Magnifier, 1.59X, Acrylic (35YV42)
- AVEN INX Mag Lamp, LED with 5D Lens (26501-LED-INX)
- THAT COMPANY CALLED IF That Company Called If 5214 Full Page Magnifier (5214)
- DISTRACCION Round Hand-Held Magnifier- Black - 3-.50in. Diameter (DI3186644)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- Westward Magnifiers