Shop All Magnetic Pickup Tools
Westward
Telescoping Alligator Clip, 7-3/8 In L
Mfr # 1VTY5
Zoro # G0938612
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For Repairing Electronics, Computers, Lighting Pilot Lights And Barbeques
- Features Pocket Clip
- Jaw Capacity (In.) 3/8
- Length (In.) 7 3/8
- Extended Length (In.) 26 in
Product Information
- Brand Westward
- MFR # 1VTY5
- Zoro # G0938612
- UPC # 190735757765
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length (In.) | 7 3/8 |
Extended Length (In.) | 26 in |
Compressed Length | 7 3/8 in |
Head Length | 21/32 in |
Extended Length - Maximum | 26 in |
Head Diameter | 5/8 in |
Details
Item | Telescoping Alligator Clip |
Function | For Repairing Electronics, Computers, Lighting Pilot Lights And Barbeques |
Features | Pocket Clip |
Jaw Capacity (In.) | 3/8 |
Shaft Material | Metal |
Jaw Capacity | 3/8 in |
Includes | Clamp, Pocket Clip |
Product Type | Telescoping Alligator Clip |
Handle Material | Copper |
Handle Style | Straight |
Compatible Thickness - Maximum | 3/8 in |
Flexibility | Rigid |
Shaft Type | Telescoping |
Head Type | Clamp |
Description
Telescoping Alligator Clip, Compatible Thickness - Maximum 3/8 in, Compressed Length 7 3/8 in, Extended Length - Maximum 26 in, Flexibility Rigid, Handle Material Copper, Handle Style Straight, Head Diameter 5/8 in, Includes Clamp, Pocket Clip, Jaw Capacity 3/8 in, Magnetic Pull Capacity - Maximum Not Applicable, Number of Jaws Not Applicable, Product Type Telescoping Alligator Clip, Shaft Material Metal, Features Pocket Clip, Handle Length Not Applicable, Head Length 21/32 in, Head Type Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- MILWAUKEE TOOL Rotary Hammer and Grinder (2916-20, 2880-20)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual (45KH16)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia (4FPU7)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- MAYHEW Magnetic Pick-Up Tool, 21-3/4in. (17025)
- Westward Magnetic Pickup Tools