Shop All Pipe & Tubing Cutters
Westward
Telescopic Tube Cutter, 3/16-1 1/4 In
Mfr # 3CYT3
Zoro # G2579647
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3/16 in to 1-1/4 in
- Cuts Aluminum, Copper, Steel
- Body Material Aluminum
- Includes Spare Cutting Wheel for Copper
- Cutting Action Enclosed Feed Standard Wheel Cutter
Product Information
- Brand Westward
- MFR # 3CYT3
- Zoro # G2579647
- UPC # 190735822678
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 5 13/64 in |
Overall Length (In.) | 5-13/64 |
Tool Height | 129 mm |
Tool Length | 5 in |
Tool Width | 60 mm |
Outside Dia. Cutting Capacity | 0.19 in - 1.25 in |
Details
Cutting Capacity | 3/16 in to 1-1/4 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Aluminum |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Enclosed Feed Standard Wheel Cutter |
Blade Material | Steel |
Item | Tubing Cutter |
Features | Grooved Rollers For Close-To-Flare Cuts, Fold-Away Reamer |
Replacement Wheel | 3CYU3 |
Product Type | Tubing Cutter |
Minimum Cutting Capacity | 1/4 in |
Includes Reaming Tool | Yes |
Replacement Blade | Mfr. No. 3CYU3 |
Material Application | Aluminum, Copper, Steel |
Tether Ready | No |
Maximum Cutting Capacity | 1 1/4 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Steel, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 1/4 in, Tool Length 5 in, Tool Height 129 mm, Tool Width 60 mm, Body Material Aluminum, Includes Reaming Tool Yes, Tether Ready No, Blade Material Steel, Features Grooved Rollers For Close-To-Flare Cuts, Fold-Away Reamer, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. 3CYU3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 304/304L SS 90 Degree Elbow (3000300112)
- APOLLO BY TMG 1/2 in. x 1/2 in. Solvent Weld CPVC 90-Degree CTS x FNPT Drop Ear Elbow (CPVCDEE12W)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- WESTWARD Quick-Acting Tube Cutter, 8 5/16 In L, (3CYR5)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- WESTWARD PVC Cutter, 1/8-1 5/8 In, Ergonomic (3CYN7)
- WESTWARD Telescopic Tube Cutter, 1/4-1 5/8 In (3CYR4)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- PERFORMANCE TOOL Tubing Cutter (W702C)
- Westward Pipe & Tubing Cutters