Shop All Taping Tools, Trowels, and Floats
Westward
Taping Knife, Flexible, 8", SS
Mfr # 13A721
Zoro # G4791272
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Type Tapered
- Handle Design Ergonomic
- Knife / Scraper Sub-Category Drywall and Putty Knives
- Blade Length 3 1/8 in
Product Information
- Brand Westward
- MFR # 13A721
- Zoro # G4791272
- UPC # 190735741153
- Country of Origin Taiwan, Province of China
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Length | 3 1/8 in |
Overall Length | 8 3/4 in |
Blade Width | 8 in |
Handle Length | 5 3/4 in |
Length (In.) | 8-3/4 |
Width (In.) | 8 |
Description
Taping Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/8 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 8 in, Handle Length 5 3/4 in, Handle Material Polypropylene/TPR, Handle Style Cushioned, Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 3/4 in, Product Type Taping Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- BOSCH Spiral Flute Screw Extractor Set 5pc. (BSPE5S)
- WESTWARD Taping Knife, Flexible, 10", SS (13A722)
- WESTWARD Taping Knife, Flexible, 12", SS (13A723)
- WESTWARD Taping Knife, Flexible, 12", Blue Steel (13A726)
- WESTWARD Drywall Taper, Dry Tape, 500 ft. Roll (13P538)
- WESTWARD Taping Knife, Flexible, 10", Blue Steel (13A725)
- WESTWARD Inside Corner Tool, SS, 11 x 6-3/8 In (13P539)
- LEVEL 5 TOOLS Corner Applicator Handle, 47" - 77 (4-798)
- Westward Drywall and Plastering Tools