Shop All Taping Tools, Trowels, and Floats
Westward
Taping Knife, Flexible, 6", Blue Steel
Mfr # 13A724
Zoro # G4791342
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Type Tapered
- Handle Design Soft Grip
- Knife / Scraper Sub-Category Drywall and Putty Knives
- Blade Length 3 1/8 in
Product Information
- Brand Westward
- MFR # 13A724
- Zoro # G4791342
- UPC # 190735741184
- Country of Origin Taiwan, Province of China
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Length | 3 1/8 in |
Overall Length | 9 1/4 in |
Blade Width | 6 in |
Handle Length | 6 1/4 in |
Width (In.) | 6 |
Length (In.) | 9-1/4 |
Description
This Westward Taping Knife is the perfect tool for spreading and smoothing out putty, spackling, and drywall compound. The taping knife has a 9 1/4 in. overall length with a 3 in. blade length. The blade is made of blue steel, which is flexible and will not crack or warp under pressure. This handle design is soft grip to reduce hand fatigue during use. It also has a 6 1/8 in. handle length, making it easy to work with this tool for long periods of time without experiencing discomfort or pain in your hands or wrists. When you need to apply materials evenly on surfaces such as walls and ceilings, this Westward Taping Knife will be the best choice for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- JACOBS Super Chucks (R) Keyed Drill Chuck 1/2" Cap., 33JT Mount Size (JCM6279)
- KO-KEN Socket 3/8 12 Point 55mm 3/8 Sq. Drive (3305A-3/8)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- WESTWARD Taping Knife, Flexible, 8", Blue Steel (13A728)
- WESTWARD Taping Knife, Flexible, 10", Blue Steel (13A725)
- WESTWARD Taping Knife, Flexible, 12", Blue Steel (13A726)
- WESTWARD Taping Knife, Flexible, 10", SS (13A722)
- WESTWARD Inside Corner Tool, SS, 11 x 6-3/8 In (13P539)
- WESTWARD Drywall Taper, Dry Tape, 500 ft. Roll (13P538)
- VITREX Square Notch Trowl4.5X11 (49916)
- Westward Drywall and Plastering Tools