Shop All Air Tool Chisels
Westward
Tapered Punch, 0.401 In., 6-1/2 In., Round
Mfr # 4MHE4
Zoro # G0789013
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Round
- Chisel Tip Width 13/64 in
- Chisel Collar Type Round
Product Information
- Brand Westward
- MFR # 4MHE4
- Zoro # G0789013
- UPC # 190735855607
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 13/64 in |
Tool Overall Length | 6 1/2 in |
Shank Length | 1 1/4 in |
Overall Length | 6 1/2 in |
Shank Diameter | 3/8 in |
Drill Bit Size | 3/8 in |
Head Width | 3/16 in |
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 1/2 in, Material Steel, Point Angle 60 Degrees , Point Type Bull Point, Chisel Tip Width 13/64 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-022
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 13MM (7013MHM)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- EMPIRE LEVEL Heavy Duty Aluminum Straight Edge, 24 in (4002)
- WESTWARD Rivet Hammer Chisel, 0.401 In., 8-1/2 In. (4MHE6)
- WESTWARD Rivet Hammer V-Chisel, 0.401 In., 6-1/4 In (4MHE9)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGX8)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGY2)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- WESTWARD Asphalt Cutter Chisel, 1.125 In., 11 In. (4MHD3)
- WESTWARD Flat Chisel, 1.000 In., 18 In. (4MHC7)
- Westward Air Tool Chisels