Shop All Grease Gun Accessories
Westward
Tapered Bulk Loader Valve, 0.58in dia.
Mfr # 15F207
Zoro # G4792094
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filler Nipples
- Size .056 in dia
- For Use With Grease Filler Pumps with tapered loader adaptor
- Fitting End (In.) 1/8" MNPT
- Features For Bulk Filling Grease Guns
Product Information
- Brand Westward
- MFR # 15F207
- Zoro # G4792094
- UPC # 190735743188
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | .056 in dia |
Details
Sub-Category | Filler Nipples |
Item | Grease Filler Nipple |
For Use With | Grease Filler Pumps with tapered loader adaptor |
Fitting End (In.) | 1/8" MNPT |
Features | For Bulk Filling Grease Guns |
Includes | Ball Check |
Description
Grease Filler Nipple, For Use With Grease Filler Pumps with tapered loader adaptor, Size .056 in dia, Features For Bulk Filling Grease Guns, Includes Ball Check
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6203ZZEC3 (6203ZZEC3)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EXEF162012)
- RULAND Shaft Collar, Clamp, 1Pc, 38mm, Steel (MCL-38-F)
- DODGE FC-E-315R Type E-Xtra Piloted Flange Bearing (023143 FC-E-315R)
- WESTWARD Grease Coupler, 5/8 in. (45FG54)
- WESTWARD Button Head Coupler 5/8,3000 psi (3APG4)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- WESTWARD Grease Gun Coupler, Steel, Zerk (45FG44)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- WESTWARD Grease Gun Cylinder, 14 oz. (45FG39)
- Westward Grease Gun Accessories