Shop All Taper Shank Drill Bits
Westward
Taper Shank Drill, 3/4, #2MT, Blk Oxide
Mfr # 5TVF8
Zoro # G2300575
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/4 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Westward
- MFR # 5TVF8
- Zoro # G2300575
- UPC # 190735874448
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Overall Length | 9 3/4 in |
Flute Length | 5 7/8 in |
Maximum Drilling Depth | 5 7/8 in |
Taper Shank Size | 18.00 mm |
Depth:Dia. Ratio | 6xD |
Description
Taper Shank Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X25)
- INTERNAL TOOL A 1"X.0938 3/8 Shank Carbide Head Key C (78-0965-C)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- MIBRO DRILLBIT HSS 10.5MM (285841AC)
- WESTWARD Taper Shank Drill, 13/16, #3MT, Blk Oxide (5TVG0)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- WESTWARD Taper Shank Drill, 1 1/2, #4MT, Blk Oxide (5TVH6)
- WESTWARD Taper Shank Drill, 1 1/8, #4MT, Blk Oxide (5TVG9)
- WESTWARD Taper Shank Drill, 15/32, #1MT, Blk Oxide (5TVE9)
- DRILL AMERICA 1-7/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/16)
- Westward Taper Shank Drill Bits