Shop All Taper Shank Drill Bits
Westward
Taper Shank Drill, 1 1/8, #4MT, Blk Oxide
Mfr # 5TVG9
Zoro # G3283892
original price:
$109.66
6% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/8 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.1250
Product Information
- Brand Westward
- MFR # 5TVG9
- Zoro # G3283892
- UPC # 190735874554
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/8 in |
Overall Length | 12 3/4 in |
Flute Length | 7 1/8 in |
Maximum Drilling Depth | 7 1/8 in |
Taper Shank Size | #4 |
Depth:Dia. Ratio | 6xD |
Description
Taper Shank Drill Bit, Drill Bit Size 1 1/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- WESTWARD Round File, 4 in., Round (26KP95)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-13')
- POWERBUILT T-10 X 3" Star Driver (Inj Handle) (646154)
- WESTWARD Taper Shank Drill, 1 1/2, #4MT, Blk Oxide (5TVH6)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- WESTWARD Taper Shank Drill, 7/8, #3MT, Blk Oxide (5TVG2)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- WESTWARD Taper Shank Drill, 13/16, #3MT, Blk Oxide (5TVG0)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- DRILL AMERICA 11/16" HSS 2MT Taper Shank Drill Bit (DWDTS11/16)
- Westward Drill Bits