Shop All Hand Files and Rasps
Westward
Taper File, American, Single, Set and Cut
Mfr # 44ZD55
Zoro # G2000190
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application For Use In Saw Filing Machines
- Width 11/32 in
- Finish Natural
Product Information
- Brand Westward
- MFR # 44ZD55
- Zoro # G2000190
- UPC # 190735832851
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 11/32 in |
Handle Length | 6 in |
File Width | 3/8 in |
File Length without Tang | 6 in |
Details
Item | Taper File |
Profile Shape | Triangular |
Application | For Use In Saw Filing Machines |
Finish | Natural |
Pattern | American |
Cut Type | Single |
Profile Name | Three Square |
Handle Design | Dual Component |
Edges | Set and Cut |
Teeth per Inch | 51, 52 |
File Style | American Pattern File |
Includes Handle | Yes |
Number of Cut Edges | 6 |
Face Cut Style | Single-Cut |
Edge Cut Style | Single |
Rigidity | Rigid |
Taper | Taper Towards Point |
File Type | Taper File |
File Body Finish | Natural |
Description
This Westward Taper File is the perfect tool for use in saw filing machines. This American-made taper file has a length of 6 in. and width of 11/32 in. The triangular profile shape offers a secure grip on the file, which is designed with dual components. Ideal for shaping and sharpening irregular shapes, this single cut taper file has 51/52 teeth per inch. Equip yourself with the Westward Taper File to get your job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX HOLE SAW BI-METL 1-3/16"" (2079526)
- MILTON Safety Blow Gun, 4" Extension (131)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle (9566PC)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x12x17in, 4-Cutter (83714)
- WESTWARD Knife File, 6 In, 656/58 TPI (12F861)
- WESTWARD Mill File, Smooth Cut, Rect, 10 In L (10Z715)
- WESTWARD Cant Saw File, Std Cut, Triangular, 10 In L (10Z679)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- WESTWARD Mill File, Second Cut, Rect, 6 In L (10Z707)
- CRESCENT NICHOLSON 12" Mill Single Cut Smooth File (08799NN)
- Westward Cutting and Shaping Tools