Shop All Tap Sets
Westward
Tap/Die Set, 30 Pieces
Mfr # 1PZ42
Zoro # G0647866
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 14
- Tap Material Carbon Steel
- Tap Finish Bright (Uncoated)
Product Information
Dimensions
Tap Dimension Type | Inch |
Cutting Sizes | 14 |
Size Range | 1/4" to 3/4" |
Size/Range | 1/4 to 3/4" |
Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16 |
Tap Sizes Included | 1/4 in to 3/4 in |
Max. Die Thread Size | 3/4"-16 |
Min. Tap Thread Size | 1/4"-20 |
Max. Tap Thread Size | 3/4"-16 |
Die Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20 |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20 |
Drill Bit Size | UNC, UNF |
Tap Shank Dia. | 0.24 in, 0.28 in, 0.31 in, 0.35 in, 0.47 in, 0.55 in |
Dimensions Standard | ANSI B1.1 |
Description
Tap and Die Set, Number of Pieces 30, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, Die Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- AMPG Transfer Screw Set, 1/4-28 (ZTP1428)
- DRILL AMERICA .5040 HSS Straight Shank Chucking Reamer (DWRR.5040)
- WESTWARD Alloy Steel Plug Tap, 7/16-14 UNC (CCT1060-112)
- WESTWARD Alloy Steel Tap, 8-32 UNC (CCT1060-126)
- WESTWARD Tap/Die Set, 21 Pieces (1PZ41)
- WESTWARD Alloy Steel Taper Tap, 1/4-24 UNF (CCT1060-25)
- WESTWARD Hand Tap Set, HSS, 7/16-14, H3 Limit, PK3 (5PXK9)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ53)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH3 #6-32UNC (341706)
- Westward Taps