Shop All Tap Sets
Westward
Tap/Die Set, 22 Pieces
Mfr # 1PZ48
Zoro # G1445717
original price:
$82.99
10% off
new price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 10
- Tap Material Carbon Steel
- Tap Finish Bright (Uncoated)
Product Information
Dimensions
Tap Dimension Type | Inch |
Size Range | 1/4" to 1/2" |
Cutting Sizes | 10 |
Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20 |
Size/Range | 1/4 to 1/2" |
Tap Sizes Included | 1/4 in to 1/2 in |
Max. Die Thread Size | 1/2"-20 |
Min. Tap Thread Size | 1/4"-20 |
Max. Tap Thread Size | 1/2"-20 |
Die Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
Dimensions Standard | ANSI B1.1 |
Drill Bit Size | UNC, UNF |
Tap Shank Dia. | 0.24 in, 0.28 in, 0.31 in, 0.35 in |
Description
Tap and Die Set, Number of Pieces 22, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Die Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Number of Dies in Set 10, Thread Standard UNC, UNF
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33224)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- RIDGID Set Of, Mreel Lg/25Mmpipe Gde (40598)
- HUSQVARNA AIR PURGE (540054901)
- WESTWARD Hand Tap Set, HSS, 1/2-13, H3 Limit, PK3 (5PXL1)
- WESTWARD Hand Tap Set, HSS, M6-1.0, D5 Limit, PK3 (5TWA3)
- WESTWARD Alloy Steel Tap, 3/8-16 UNC (CCT1060-75)
- WESTWARD Hand Tap Set, HSS, 1/2-20, H3 Limit, PK3 (5PXL2)
- WESTWARD Alloy Steel Plug Tap, 1/4-18 NPT (CCT1060-16)
- WESTWARD Hand Tap Set, HSS, #10-24, H3 Limit, PK3 (5PXK1)
- HHIP 5/8-11NC H3 3 Flute Spiral Point Plug Tap (1011-6138)
- Westward Tap Sets