Shop All Tap Wrenches
Westward
T Handle Tap Wrench, Ratchet, 1/16-1/4 In
Mfr # 2CYT7
Zoro # G1903684
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ratchet
- Fractional Tap Capacity (In.) 1/16 to 1/4
- Machine Screw Tap Capacity 0 in to 1/4 in
- Metric Tap Capacity M1.6 to M6
- Body Length (In.) 13
Product Information
- Brand Westward
- MFR # 2CYT7
- Zoro # G1903684
- UPC # 190735794821
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 13 |
Overall Length | 13 in |
Max. Tap Size | 1/4 in |
Min. Tap Size | 1/16 in |
Details
Item | Tap Wrench |
Type | Ratchet |
Fractional Tap Capacity (In.) | 1/16 to 1/4 |
Machine Screw Tap Capacity | 0 in to 1/4 in |
Metric Tap Capacity | M1.6 to M6 |
Fractional Tap Capacity | 1/16 in to 1/4 in |
Reversible | Yes |
Handle Type | Hand Tool |
Magnetic | No |
Handle Shape | General Round |
Measurement System | Fractional Inch |
Ratcheting Action | Yes |
Shank Capacity | 1/4 in |
Locking | No |
Product Type | Square |
Weight | 0.724 kg |
Sliding Or Fixed Handle | Sliding |
Ratcheting | Yes |
Material - Machining | Mild Steel |
Thread Direction | Right Hand |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity M1.6 to M6, Overall Length 13 in, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, Met, 1/2"Dr, 14 pcs, Metric, Open End (17299)
- QUICKCABLE Centerless Drill Bit, 2 Flute (9940-001)
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7730H)
- S.E.T. TOOLS Halligan w/24" Handle, Sledge, 8, w/Black (K-BB24-8)
- WESTWARD Tap and Reamer Aligner/Holder, 0 - 1/2 In (2CYU5)
- WESTWARD T Handle Tap Wrench, Ratchet, 7/32-1/2 In (2CYT8)
- WESTWARD S.tap Wrench, 3/16 to 3/4 In (318-0270)
- WESTWARD T Handle Tap Wrench, Ratchet, 7/32-1/2 In (2CYT6)
- WESTWARD Straight Tap Wrench, 1/16 to 1/4 In (2CYT9)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- STARRETT Tap Wrench (91A)
- Westward Tapping Tools