Shop All Tap Wrenches
Westward
Straight Tap Wrench, 1/4 to 3/4 In
Mfr # 2CYU3
Zoro # G2279986
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number 13
- Fractional Tap Capacity (In.) 1/4 to 3/4
- Machine Screw Tap Capacity 1/4 in
- Metric Tap Capacity M5 to M16
- Hand Reamer Capacity 7/32 in to 19/32 in
Product Information
- Brand Westward
- MFR # 2CYU3
- Zoro # G2279986
- UPC # 190735794876
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 15 |
Overall Length | 15 in |
Max. Tap Size | 3/4 in |
Min. Tap Size | 1/4 in |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape Knurling Round, Fractional Tap Capacity 1/4 in to 3/4 in, Machine Screw Tap Capacity 1/4 in, Metric Tap Capacity M5 to M16, Pipe Taps 1/8 to 1/4 in, Overall Length 15 in, Function -, Hand Reamer Capacity 7/32 in to 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 8Mm Socket Bit x 1" - 3/8 Sq Dr (228H080SB)
- HHIP 3/4-10 X 2" OD Adjustable Round Split Die (1016-1368)
- WILDE 6-1/2" SLIP JOINT PLIERS-POLISHED-BULK (G262P.NP/BB)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hand Ratchet, Chrome (40970-2)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- WESTWARD T-Tap Wrench, 0-1/4 In (318-0015)
- WESTWARD Straight Tap Wrench Handle, 1/4 to 1-1/8 (2CYU4)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYT2)
- SURTEK TShaped Tap Wrench Handle 1 34 (123905)
- Westward Tapping Tools