Shop All Router Accessories
Westward
Straight Rtr Bit, Carbide Tipped, 1/2 In
Mfr # 16Y572
Zoro # G4923396
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide Tipped
- Number of Flutes 2
- Depth of Cut (In.) 1-1/4
- Shank Length (In.) 2-3/4
- Shank Dia. (In.) 1/2
Product Information
- Brand Westward
- MFR # 16Y572
- Zoro # G4923396
- UPC # 190735743690
- Country of Origin China
- Category Router Accessories
Dimensions
Depth of Cut (In.) | 1-1/4 |
Shank Length (In.) | 2-3/4 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3 |
Cutting Dia. (In.) | 1/2 |
Cutting Length (In.) | 1-1/4 |
Flute Length (In.) | 1-1/4 |
Shank Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Shank Length | 1 3/4 in |
Overall Length | 3 in |
Flute Length | 1 1/4 in |
Cutter Dia. | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 1/4 in, 3 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 21/64" PILOT POINT(R) drill bit (DW1921)
- KESON Engineers and Metric Tape Measure (PGPRO10M25V)
- KIPP Cam Lever Adjustable S9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX15)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- WESTWARD Straight Router Bit, 1/16 In (45J305)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/4 In (16Y589)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- Westward Routers & Accessories