Shop All Router Accessories
Westward
Straight Router Bit, 1/16 In
Mfr # 45J305
Zoro # G7617942
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Purpose Stock Removal
- Shank Dia. (In.) 1/4
- Sub-Category Straight
- Number of Flutes 1
- Cutting Dia. (In.) 1/16
Product Information
- Brand Westward
- MFR # 45J305
- Zoro # G7617942
- UPC # 190735834725
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 1/16 |
Overall Length (In.) | 1-13/16 |
Cutting Length (In.) | 1/4 |
Flute Length (In.) | 1/4 |
Shank Length (In.) | 1-1/4 |
Flute Length | 1/4 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/4 in |
Shank Length | 1 1/4 in |
Overall Length | 1 13/16 in |
Cutter Dia. | 1/16 in |
Details
Item | Straight Cut Profile Router Bit |
Application | For General Purpose Stock Removal |
Sub-Category | Straight |
Number of Flutes | 1 |
Material | Carbide Tipped |
End Mill Application | Roughing/Finishing |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | O |
Shape | Straight |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/16 in Cutter Dia., Fractional Inch, 1/4 in, 1 13/16 in, 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 SAE Socket, 6 Points (1360H)
- SOUTHWIRE Conduit Bending Level 6In (58281640)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 1/2x3-1/2x6in. (80232)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- WESTWARD Straight Rtr Bit, Solid Carbide1/4 In (16Y577)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y551)
- WESTWARD Laminate Rtr Bit, HSS, 1/2 In (16Y622)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y586)
- Westward Routers & Accessories