Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-20T
Zoro # G2441166
original price:
$1.95
30% off
new price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- For Use With Mfr. Model Number 1PZ54
- Fits Brand Westward
- Tap Style Straight Flute
Product Information
- Brand Westward
- MFR # CCT1060-20T
- Zoro # G2441166
- UPC # 190735838259
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
For Use With Mfr. Model Number | 1PZ54 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Compatible with Brand | Westward |
Product Type | Plug Tap |
Description
Alloy Steel Plug Tap, 1/4-20 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- MILWAUKEE TOOL 14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7114)
- SUPER TOOL 39/64" Carbide 135 Deg. Jobber Length Drill Bit (50645)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- RIDGID Tapping Tool, 3/4 in., Model RT3422 (RT3422)
- Westward Straight Flute Taps