Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-129
Zoro # G2445390
original price:
$5.02
29% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ54
- Tap Style Straight Flute
Product Information
- Brand Westward
- MFR # CCT1060-129
- Zoro # G2445390
- UPC # 190735837498
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ54 |
Tap Style | Straight Flute |
Product Type | Plug Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Plug Tap, 9/16-12 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 4-Port Charger (DC18SF)
- SITEPRO 191-A Prism Pole Topo Shoe, Standard Base (07-191-A)
- POWERBUILT 1/4" Drive 72T Seal Head Flex Ratchet (649933)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN (1723408)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-88)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M12x175 Thread, Plug Chamfer, 4 Flutes, HSS, Bright, (T/AP12X1.75)
- Westward Taps