Shop All Straight Flute Taps
Westward
Straight Flute Tap, 4 Flutes, UNC
Mfr # CCT1060-123
Zoro # G2417095
original price:
$11.83
29% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ43
- Tap Style Straight Flute
Product Information
- Brand Westward
- MFR # CCT1060-123
- Zoro # G2417095
- UPC # 190735846278
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ43 |
Tap Style | Straight Flute |
Compatible with Brand | Westward |
Product Type | Tap |
Description
Alloy Steel Tap, 7/8-9 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ43, 1PZ53, Product Type Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- WIHA Precision Torx Screwdriver T8 Round (26619)
- HOUGEN 1-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18236)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-88)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- IRWIN Tapplgcd 1/2-13 (8144)
- Westward Straight Flute Taps