Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Taper, 4
Mfr # 2LWF5
Zoro # G0912371
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Westward
- MFR # 2LWF5
- Zoro # G0912371
- UPC # 190735797686
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H5 |
Size | 5/16 |
Drill Bit Size | F |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Sanded, Indust (65710)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330130)
- TRIMMERTRAP TrimmerTrap Backpack Rack for STIHL Blowers (ST-2)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 19 56)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWP7)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWG2)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWN5)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF7)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- Westward Taps