Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Plug, 4
Mfr # 2LWH5
Zoro # G1107364
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Westward
- MFR # 2LWH5
- Zoro # G1107364
- UPC # 190735797860
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Size | #10 |
Drill Bit Size | #21 |
Thread Size | #10-32 |
Square Size | 0.1520 in |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 232 in Nail Set 1 pc (58-112)
- VEGA Phillips 2 Insert Bit x 1 (125P2A)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432ENZ-AC405K)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LXN8)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR9)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXN3)
- WESTWARD Straight Flute Hand Tap, Taper, 4 Flutes (2LWP8)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWG2)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54665)
- Westward Taps