Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Bottoming, 4
Mfr # 2LXN8
Zoro # G2205847
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Shank Dia. 9.68mm
- Tap Material Carbon Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Westward
- MFR # 2LXN8
- Zoro # G2205847
- UPC # 190735799871
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Shank Dia. | 9.68mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 32.00mm |
Size | M10 |
Thread Size | M10x1 |
Drill Bit Size | 9.0mm |
Square Size | 0.2860 in |
Details
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Bottoming, Overall Length 2 15/16 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- CTA MANUFACTURING SOCKET SET 10MM 10 PC (CTA3805)
- CHICAGO CASE CO XLST75 Attache Tool Case (95-8571)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 -7'9)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWK7)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- Westward Taps