Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Bottoming, 4
Mfr # 2LWR2
Zoro # G2328417
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Thread Type Metric Fine
- Tap Grouping Tap
Product Information
- Brand Westward
- MFR # 2LWR2
- Zoro # G2328417
- UPC # 190735798379
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Pitch Diameter Limit | D6 |
Shank Dia. | 3/8 in |
Thread Length | 1 1/4 in |
Tap Size | M10 |
Overall Length | 2 15/16 in |
Tap Dimension Type | Metric |
Size | M10 |
Square Size | 0.2860 in |
Drill Bit Size | 9.0mm |
Thread Size | M10x1 |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- IGAGING 24" Knife Straight Edge w/1/64" Scale - 36-024-KS (36-024-KS)
- KNIPEX 8-3/4" Revolving Punch Pliers, Powder Coated (90 70 220)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 27/64 (C18023)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR9)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF7)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR6)
- WESTWARD Straight Flute Hand Tap , 3/4"-16 , Plug , 4 Flutes, UNF (2LWK4)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- Westward Taps