Shop All Automotive Battery Terminal Components & Parts
Westward
Straight Battery Terminal, 2/0 ga., Orange
Mfr # 23PC56
Zoro # G5351561
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Alignment Straight
- Stud Size 5/16 in
- Color Orange
- Connection Material Copper
Product Information
- Brand Westward
- MFR # 23PC56
- Zoro # G5351561
- UPC # 190735777787
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Length | 2 5/16 in |
Overall Depth | 0.8 in |
Overall Width | 0.8 in |
Details
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Positive, Contact Material Copper, Overall Length 2 5/16 in, Overall Width 0.8 in, Overall Depth 0.8 in, Features Tin Plated for Added Conductivity and Corrosion Resistance, Standards SAE J163, Includes 5/16 in Bolts, Attachment Location Top, Maximum Temperature 90 Degrees C, Maximum Voltage 600V, Stud Size 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITY 11454 Front Right Complete Strut Assembly (11454)
- BALDWIN FILTERS Fuel Filter, 4-3/8" O.D., Spin-On Design (BF46128-D)
- FULTON Fulton 501108 Winch Handle 10" (501108)
- GROTE Butt Splice, Nylon, 16-14 Ga, PK100 (83-2390)
- WESTWARD Battery Cable, 2 ga, 25ft., Black (19YD49)
- WESTWARD Battery Terminal, 3/0 ga., Purple, PK5 (23PC81)
- WESTWARD Lug, 2/0ga, 3/8 In, Crimp/Solder, PK25 (23YZ96)
- WESTWARD Lug, 8 ga, 1/4 In, Crimp/Solder, PK25 (23YZ60)
- WESTWARD Battery Wrench, 5 In (1EFY6)
- WESTWARD Lug, 4/0 ga, 3/8In, Copper, Crimp/Solder, PK2 (23YZ34)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9135)
- Westward Automotive Battery Equipment