Shop All Hand Held Punches
Westward
Starting Punch, 3/16 In Tip, 5 5/8 In L
Mfr # 2AJF5
Zoro # G0593083
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
Product Information
- Brand Westward
- MFR # 2AJF5
- Zoro # G0593083
- UPC # 190735794029
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 3/16 in |
Hole Diameter | 3/16 |
Taper Length | 2 |
Overall Length | 6 |
Shank Width | 3/8 |
Tip Size | 3/16 |
Details
Item | Starting Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Measurement Type | SAE |
Container Type | None |
Includes Handguard | No |
Punch Type | Starter Punch |
Tip Type | Flat |
Shank Shape | Hexagon |
Includes Striking Cap | No |
Grip Style | Plain |
Material Applications | Metal |
Automatic | No |
Description
Starting Punch, Automatic No, Punch Type Starter Punch, Tip Size 3/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8, Grip Style Plain, Hole Diameter 3/16, Overall Length 6, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL&TAP SET 1/4""-28NF (80232)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (75XT006AA)
- MOODY TOOL Precision Probe, Dbl Bend Short Tip, 25mm (55-1752)
- YG-1 TOOL CO 3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric (T6A86315)
- WESTWARD Drive Pin Punch, 7/32 In Tip, 5 1/2 In L (2AJE1)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- WESTWARD Drift Punch, 1/8 In Tip, 10 1/8 In L (2AJC1)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- WESTWARD Transfer Punch, 1/8 In Tip, 4-7/8 In L (22N789)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/4in. Tip (71502)
- Westward Cutting and Shaping Tools