Shop All Precision Steel Squares
Westward
Square Set, 4 Pc, Body 4, 6, 9, 12 In L
Mfr # 6XY13
Zoro # G0771276
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 4
- Includes 4, 6, 9, and 12 in Squares
- Construction Steel
- Squareness (In.) 0.0006 in to 0.0012 in
Product Information
- Brand Westward
- MFR # 6XY13
- Zoro # G0771276
- UPC # 190735888766
- Country of Origin India
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 4 in x 3 in; 6 in x 4 in; 9 in x 6 in; 12 in x 8 in |
Details
Item | Precision Steel Square |
Material | Steel |
Number of Pieces | 4 |
Includes | 4, 6, 9, and 12 in Squares |
Construction | Steel |
Squareness (In.) | 0.0006 in to 0.0012 in |
Characteristics | True 90 Deg Angles Inside and Outside, Blade Length Measured From Inner Edge of Beam to End of Blade |
Case Included | Yes |
With Wide Base | No |
Angle | 90 Degrees |
Graduations | True 90 Deg Angles Inside and Outside, Blade Length Measured From Inner Edge of Beam to End of Blade |
Squareness - Inch | 0.0006 in to 0.0012 in |
Description
Precision Steel Square, Material Steel, Angle 90 Degrees , Number of Pieces 4, Outside Dimensions 4 in x 3 in; 6 in x 4 in; 9 in x 6 in; 12 in x 8 in, Case Included Yes, Construction Steel, Squareness - Inch 0.0006 in to 0.0012 in, With Wide Base No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4B-5PK)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT2)
- GOLDENROD Fence Stretcher, 33", Steel (415)
- WESTWARD Transfer Punch, 5/32 In Tip, 4-7/8 In L (22N791)
- WESTWARD Square Set, 4 Pc, Body 2, 3, 4, 6 In L (6XY11)
- HHIP 6 X 4" Machinist Steel Square (4901-0604)
- H & H INDUSTRIAL PRODUCTS 12 X 8" Engineer's Steel Square (4906-0012)
- HHIP 4 X 3" WID e Base Square (4901-1214)
- EXCEL BLADES 10 in. Machine Square (60023IND)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- EXCEL BLADES 6" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60021)
- Westward Protractors & Machinist Squares