Shop All Hand Files and Rasps
Westward
Square Hand File, 8 In, 26/27 TPI
Mfr # 12F792
Zoro # G5089411
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 12F792
- Zoro # G5089411
- UPC # 190735739433
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 5/16 in |
File Length without Tang | 8 in |
Details
Item | Square File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 26, 27 |
Taper | Taper Towards Point |
Number of Cut Edges | 4 |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
File Type | Square File |
Includes Handle | No |
File Coarseness | Bastard Cut |
File Style | American Pattern File |
Edge Cut Style | Safe |
Rigidity | Rigid |
Shape | Square |
Description
Square File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 26, 27, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL 16In Blacksmith (63402)
- WIHA 3.0Mm X 60Mm Metric Hex Ball End Precisi Hex 3.0mm (26430)
- WRIGHT TOOL 1/2" Drive Impact Hex Bit Socket Set, SAE, 7 pcs (403)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/2" (OE 1/2)
- WESTWARD Square Hand File, 12 In, 19/20 TPI (12F794)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- WESTWARD Three Square File, 10 In, 41/42 TPI (12F774)
- WESTWARD Mill File, American, Smooth Cut, 12 In. L (1NFN8)
- WESTWARD Hand File, Single Cut, 14 In., Black Oxide (12F837)
- ASSENMACHER SPECIALTY TOOLS File Set, 6 pcs. (ASS3810)
- Westward Hand Files and Rasps