Shop All Hand Files and Rasps
Westward
Square Hand File, 4 In, 58/60 TPI
Mfr # 12F796
Zoro # G5141832
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 12F796
- Zoro # G5141832
- UPC # 190735739471
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 3/16 in |
Details
Item | Square File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 58, 60 |
File Body Finish | Natural |
Includes Handle | No |
Face Cut Style | Double-Cut |
Rigidity | Rigid |
File Type | Square File |
File Style | American Pattern File |
Number of Cut Edges | 4 |
Edge Cut Style | Safe |
Taper | Taper Towards Point |
File Coarseness | Second Cut |
Shape | Square |
Description
Square File, File Coarseness Second Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, File Width 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 58, 60, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 5 X 1-1/8" Aluminum Soft Prism-Face Vise Jaws With Magnet (3900-2265)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- KLEIN TOOLS Torx(R) Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32536)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- WESTWARD Square Hand File, 12 In, 19/20 TPI (12F794)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- WESTWARD Square Hand File, 6 In, 43/44 TPI (12F797)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- WESTWARD Half Round File, American, Bastard (30PA61)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- CRESCENT NICHOLSON 8" Half Round Double Cut Bastard File (21857LN)
- Westward Cutting and Shaping Tools