Shop All Tube Benders
Westward
Spring Tube Bender Set, 6 Pc, 1/4-5/8 In
Mfr # 3CYP3
Zoro # G1951433
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6 Pc.
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
- Overall Length (In.) 10 1/2 in
- Bend Angle (Deg.) 0 to 180
- Application Bending Copper or Thin Walled Tube from 1/4 in to 5/8 in
Product Information
- Brand Westward
- MFR # 3CYP3
- Zoro # G1951433
- UPC # 190735822494
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Overall Length (In.) | 10 1/2 in |
Overall Length | 10 1/2 in |
Tubing Outside Diameter | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Details
Item | Spring Tube Bender Set |
Type | 6 Pc. |
Bend Angle (Deg.) | 0 to 180 |
Application | Bending Copper or Thin Walled Tube from 1/4 in to 5/8 in |
Construction | Zinc Plated |
Calibration Increments (Deg.) | 15 |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Bend Mechanism Style | Manual Squeeze |
Power Source | Manual |
Compatible Tubing Shape | Round |
Compatible Tubing Material | Aluminum, Copper |
Bend Angle - Minimum | 0 Degrees |
Bend Angle - Maximum | 180 Degrees |
Description
Spring Tube Bender Set, Bend Mechanism Style Manual Squeeze, Bend Type Markings Not Applicable, Tubing Outside Diameter 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Application Bending Copper or Thin Walled Tube from 1/4 in to 5/8 in, Calibration Increments Not Applicable, Compatible Tubing Shape Round, Features Not Applicable, Handle Type Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Black Forged Steel Coupling Class 3000 (0361155609)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- HAUSEN 1/2 in. FIP Inlet x 1/2 in. O.D. Compression Outlet Multi-Turn Angle Valve, 5PK (HA-SS113-5)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYP1)
- WESTWARD Tubing Bender, 1/4 In (3CYU6)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- PARKER 424 Crank Bender (424 KIT)
- Westward Plumbing Tools