Shop All Spring Clamps
Westward
Spring Clamp, 3 In, No-Slip
Mfr # 3KB97
Zoro # G1203352
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 3 in
- Length (In.) 8 7/64 in
- Material Plastic
- Handle Molded Grooves in Ergonomic
- Size 3 in
Product Information
- Brand Westward
- MFR # 3KB97
- Zoro # G1203352
- UPC # 190735823330
- Country of Origin Multiple
- Category Spring Clamps
Dimensions
Length (In.) | 8 7/64 in |
Size | 3 in |
Overall Length | 8 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 3 in |
Material | Plastic |
Handle | Molded Grooves in Ergonomic |
Jaw Opening - Maximum | 3 in |
Handle Style | Ergonomic, Molded Grooves |
Jaw Tip Material | Plastic |
Jaw Tip Style | Pivoting |
Jaw Material1 | Resin |
Description
This Westward 3KB97 Spring Clamp is a high-tech resin clamp that has molded grooves in its ergonomic handle. The spring clamp's handle has a no-slip design for improved grip and control. It also has an 8 7/64" length and a 3" max jaw opening. The material used to make this product is high-tech resin, which makes it both durable and lightweight. If you are looking for a tool that will provide increased grip, then the Westward 3KB97 Spring Clamp is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- POWERBUILT 1/2" Drive Needle Torque Wrench Kit68 (944050)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE5)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- WESTWARD Spring Clamp, Overall Length 6 in, Max Jaw Opening 2 in, Steel (5A318)
- WESTWARD Spring Clamp, 3 In, 9 In Length (4CN93)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- WESTWARD Spring Clamp, 1 In, 4 In Length (4CN91)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806ER0)
- IRWIN Spring Clamp Set 6 pc (IRHT83241)
- Westward Clamps