Shop All Spring Clamps
Westward
Spring Clamp, 2 In, No-Slip
Mfr # 3KB96
Zoro # G2635297
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 2 in
- Length (In.) 6 in
- Material Plastic
- Handle Molded Grooves in Ergonomic
- Size 2 in
Product Information
- Brand Westward
- MFR # 3KB96
- Zoro # G2635297
- UPC # 190735823323
- Country of Origin Multiple
- Category Spring Clamps
Dimensions
Length (In.) | 6 in |
Size | 2 in |
Overall Length | 6 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 2 in |
Material | Plastic |
Handle | Molded Grooves in Ergonomic |
Handle Style | Ergonomic, Molded Grooves |
Jaw Tip Material | Plastic |
Jaw Tip Style | Pivoting |
Jaw Material1 | Resin |
Jaw Opening - Maximum | 2 in |
Description
Spring Clamp, Jaw Tip Style Pivoting, Jaw Tip Material Plastic, Jaw Opening - Maximum 2 in, Overall Length 6 in, Jaw Material Resin, Handle Style Ergonomic, Molded Grooves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- DRILL AMERICA 1-7/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/64)
- RIDGID Rubber Balls, Pkg Of 2, Pk2 (27653)
- WESTWARD Silver/Deming Drill, 3/4,118 Deg (6WUX1)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- WESTWARD Spring Clamp, 3 In, 9 In Length (4CN93)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- WESTWARD Spring Clamp, Overall Length 6 in, Max Jaw Opening 2 in, Steel (5A318)
- WESTWARD Spring Clamp, 3 In, 9 In Length (5A319)
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- Westward Spring Clamps