Shop All Heat Gun Accessories
Westward
Spreader Attachment, For 4HWK1, 4HWK3-4
Mfr # 4HWL2
Zoro # G3044151
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 3.1"
- Size 3.1 in
- Application Generates Airflow To a Larger Work Area Giving the User More Versatility with the Heat Gun
- For Use With 4HWK1, 4HWK3 and 4HWK4
- Material Application Steel
Product Information
- Brand Westward
- MFR # 4HWL2
- Zoro # G3044151
- UPC # 190735850060
- Country of Origin Multiple
- Category Heat Gun Accessories
Dimensions
size | 3.1" |
Size | 3.1 in |
Outside Diameter | 3 in |
Details
Item | Heat Gun Spreader Attachment |
Application | Generates Airflow To a Larger Work Area Giving the User More Versatility with the Heat Gun |
For Use With | 4HWK1, 4HWK3 and 4HWK4 |
Material Application | Steel |
Tool Compatibility | 4HWK1, 4HWK3, 4HWK4 |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | VT-1100 |
Nozzle Type | Spreader |
Description
Heat Gun Spreader Attachment, Nozzle Type Spreader, Outside Diameter 3 in, Compatible with Manufacturer Part Number VT-1100, Compatible with Grainger Part Number 4HWK1, 4HWK3, 4HWK4, Material Application Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, VNMG, MVJNR16-3D, RH (73310151070)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (ST-1225)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- AMES 36" Pick Mattock Handle (2016400)
- MILWAUKEE TOOL Hook Heat Gun Nozzle (49-80-0292)
- MASTER APPLIANCE Heat Gun Attachment Kit, For 3KH79, 6NE89 (35309)
- STEINEL Corded Heat Gun, 120V AC, 13.3 A, 13 cfm (AUTOHL2020)
- PERFORMANCE TOOL Heat Gun (W50076)
- K-TOOL INTERNATIONAL Heat Gun (KTI89020)
- MASTER APPLIANCE Heat Blower Element (30312)
- STEINEL Heat Gun Element (110050174)
- Westward Heat Gun Accessories