Shop All Automotive Mirrors
Westward
Spot Mirror, 6-7/8 x 2 in., Silver, Steel
Mfr # 32UM46
Zoro # G9100926
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heated No
- Motorized No
- Mirror Size (In.) 6-7/8 x 2
- Type Center Mount
- Color Silver
Product Information
- Brand Westward
- MFR # 32UM46
- Zoro # G9100926
- UPC # 190735812488
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 6-7/8 x 2 |
Width (In.) | 34 3/4 in |
Length (In.) | 2 9/16 in |
Height (In.) | 1 3/4 in |
Total Length (In.) | 2 9/16 in |
Mirror Width | 2 9/16 in |
Mirror Height | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 34 3/4 in |
Mirror Size | 1 3/4 in x 2 9/16 in |
Description
5-Panel Spot Mirror, Rectangular, Flat, Heated No, Motorized No, Backing Color Silver, Mirror Height 1 3/4 in, Mirror Size 1 3/4 in x 2 9/16 in, Mirror Width 2 9/16 in, Mirror Type Blind Spot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mckesson 315389 replacement light bulb lamp (315389 MCKESSON)
- BUYERS PRODUCTS 18x24 Inch Bolted Black Formed Steel Mounting Brackets (1701011B)
- SKF TAPERED ROLLER BEARING SET (21)
- STENS Oem Replacement Belt 265-726 For Hustler 789388 (265-726)
- K-SOURCE JR WEST COAST STAINLESS STEEL UNIVERSAL TRUCK MIRROR (H3541)
- CIPA USA CIPA 49002 HotSpot Convex Blind Spot Mirror (6302.4009)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Bk (714582)
- LONGVIEW TOWING MIRROR Longview LVT-1820 Original Slip-On Towing Mirror for GMC Sierra / Chevrolet Silverado (2019-2020) (LVT-1820)
- VELVAC 2020Xg, P, H/R, H/M, Oat, F-Ser, 102, Bk (719757)
- VELVAC Wide Angle Flat 6.5 X 10 White Steel (704032-5)
- TYC PRODUCTS Tyc Door Mirror, 2030032 (2030032)
- Westward Automotive Exterior Accessories