Shop All Drywall Specialty Tools
Westward
Sponge Scrubber, 9x4-1/2 In, Green/Yellow
Mfr # 13A761
Zoro # G4791446
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9 x 4-1/2 in
- Length (In.) 9 in
- Characteristics Reusable, Green and Yellow, Double Sided Scrub
- Construction Sponge
- Width (In.) 4 1/2 in
Product Information
- Brand Westward
- MFR # 13A761
- Zoro # G4791446
- UPC # 190735741474
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Size | 9 x 4-1/2 in |
Length (In.) | 9 in |
Width (In.) | 4 1/2 in |
Details
Item | Sponge Scrubber |
Characteristics | Reusable, Green and Yellow, Double Sided Scrub |
Construction | Sponge |
Description
Sponge Scrubber, Size 9 x 4-1/2 in, Length (In.) 9 in, Width (In.) 4 1/2 in, Construction Sponge, Reusable, Green and Yellow, Double Sided Scrub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 11/64 (C23132)
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket TORX T40 L.49 mm (02100040)
- WESTWARD Texture Gun, 1-1/2 gal, Aluminum/Plastic (13P494)
- WESTWARD Drywall Circle Cutter, Metal (13A766)
- WESTWARD Cornerbead Clincher w/Mallet, 13-1/2 x 3 (13A765)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- WESTWARD Drywall Apprentice Kit, 7 Pc (13A767)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- Westward Drywall Specialty Tools