Shop All Drill Bit Sets
Westward
Split Point Drill Bit Set, Cobalt, 14 pcs.
Mfr # 10D227
Zoro # G4229732
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16" to 3/8
- Material - Machining Cobalt
Product Information
- Brand Westward
- MFR # 10D227
- Zoro # G4229732
- UPC # 190735719053
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" to 3/8 |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Sizes | 1/16", 1/8", 5/64", 3/32", 7/64", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 14, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, Cobalt, Gold Oxide, Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Fractional Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/8 (53472)
- FASTTRACK 4.5in FLUSH WIRE CUTTER (FA633855)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- MAYHEW PRO Line Punch, 8in L, 1/8in Tip, Steel, BO (22010)
- WESTWARD Split Point Drill Bit Set, HSS, 29 pcs. (10D226)
- WESTWARD Jobber Drill Set, 3/8 Shank, 29 PC, HSS (5UDP2)
- WESTWARD Jobber Length Drill Bit Set, 29 pcs (6PTC7)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- WESTWARD 60pc. HSS 118 Degrees Drill Bit Set (401J92)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set, 29-Piece (48-89-2802)
- Westward Drill Bit Sets