Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug 2 Flutes
Mfr # 5TWC9
Zoro # G1520276
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Style Spiral Point
- Overall Length 2 3/8 in
Product Information
- Brand Westward
- MFR # 5TWC9
- Zoro # G1520276
- UPC # 190735875957
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2 3/8 in |
Shank Dia. | 3/16 in |
Thread Length | 7/8 in |
Size | #10 |
Thread Size | #10-24 |
Square Size | 0.1520 in |
Drill Bit Size | 25# |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (369229)
- ORBIS 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (9O 21-150 SBA)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 17 x 19 mm L.220 mm (40031719)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ9)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL3)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWN3)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- Westward Taps