Shop All Spiral Flute 3-Flute Taps
Westward
Spiral Flute Tap, Bottoming, 3
Mfr # 5TWR3
Zoro # G1306383
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Westward
- MFR # 5TWR3
- Zoro # G1306383
- UPC # 190735876992
- Country of Origin China
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 3/16 in |
Thread Length | 7/8 in |
Tap Size | #10 |
Overall Length | 2 3/8 in |
Shank Length | 1 3/8 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- AIRCAT .5 Hp 3" Reversible Cut-Off Tool (6520)
- WESTWARD Spiral Flute Tap Bottoming, 3 Flutes (5TWR6)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1716601)
- OSG Sp Flute Tap, Mod Bottom, M5x0.80, V Coat (1650000508)
- GREENFIELD THREADING Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Steam Oxide (282153)
- Westward Spiral Flute 3-Flute Taps