Shop All Drum Tools
Westward
Spillproof Funnel w/Drum Bung Attachment
Mfr # 5NUE9
Zoro # G0608885
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Total Capacity 3 qt
- Length 9 5/8 in
- Function Allows Spillproof and Splashproof Transfer of Media and Keeps Contaminants Out
- Color White
Product Information
- Brand Westward
- MFR # 5NUE9
- Zoro # G0608885
- UPC # 190735867808
- Country of Origin India
- Category Drum Tools
Dimensions
Length | 9 5/8 in |
Diameter | 9 1/2 in |
Overall Diameter | 9 1/2 in |
Overall Height | 21 1/8 in |
Spout Length | 9 41/64 in |
Outside Diameter | 9 1/2 in |
For Bung Hole Size | 2 in |
Description
Spillproof Funnel, Color White, For Bung Hole Size 2 in, For Use With Antifreeze, Diesel, Gasoline, Kerosene, Oils, Other Water Based Media, Urea, Funnel Material Polyethylene, Overall Height 21 1/8 in, Thread Type Unthreaded, Body Color White, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, Includes Flame Arrestor No, Lid Type Manual Closing, Outside Diameter 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS953/973)
- STRONG HOLD 12 ga. Storage Cabinet, 48 in W, 66 in H (45-W-243-4DB)
- TENNSCO Boltless Shelf, 18"D x 42"W, Carbon Steel (ZMS-4218)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- WESTWARD Spark Plug Wrench, Swivel Head (1UBG1)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- VESTIL Drum Lifter, Rotator, Transport, Steel Jaw (DRUM-LRT-ESJ)
- AMPCO SAFETY TOOLS Drum Bung/Plug Wrench, Offset, 12 In. L (W-56)
- PIPELINE PACKAGING Steel Drum w/Gasket Fittings, 30 gal., Blk (03-19-079-00054)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- Westward Drum Tools