Shop All General Hand Tool Kits
Westward
Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc
Mfr # 4PL99
Zoro # G2678934
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in
- Number of Pieces 23
- Includes (1) 1/4 in Drive Socket Spinner, (1) 3/8 in Drive Quick Release Ratchet 8 1/2 in, (1) 3/8 in F x 1/4 in M Adapter, (2) Drive Extensions 3 in , 6 in
- Material Alloy Steel
- Finish Chrome
Product Information
- Brand Westward
- MFR # 4PL99
- Zoro # G2678934
- UPC # 190735856710
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Drive Size | 1/4 in, 3/8 in |
Socket Size Range | 3/16 in to 7/8 in |
Standard Socket Style/Size | Standard 12-Point:7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Standard Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Socket Size | 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in, 9/32 in |
Description
Socket Wrench Set, Standard Socket Count/Style (17) 12-Point, (17) 6-Point, Standard Socket Style/Size Standard 12-Point:7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 1/4 in, 3/8 in, Drive Type Hand, Alloy Steel, Chrome, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- MAKITA 18V STRAIGHT FINISH NAILER 16 GAUGE (MPXNB02Z)
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- WESTWARD Precision Nippers, 4 In (1UG21)
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 51 pc (4YP76)
- MILWAUKEE TOOL PACKOUT MRO Kit (48-22-0142)
- Westward Hand Tool Kits